missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millicell™ 24-Well Cell Culture Microplate Assemblies
Provides twice the membrane area of standard 24-well plates
Brand: Merck PSRP010R5
Includes: 24-well filter plate; single-well receiver tray; lids
Description
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
Filter Plate Features
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience
Specifications
With Lid | |
0.7 cm2 | |
Sterile | |
24 | |
24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid | |
PET | |
8.48 cm |
Clear | |
Polystyrene | |
Millicell 24 Cell Culture Insert Plate | |
Cell attachment, growth and differentiation for many cell applications | |
1 μm | |
128 mm |
Millicell Inserts and Plates
File size: 1.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Merck Millicell™ 24-Well Cell Culture Microplate Assemblies > 1um PET Plate Assembly
Spot an opportunity for improvement?Share a Content Correction