missing translation for 'onlineSavingsMsg'
Learn More

Merck Millivac™ Mini Pump

Compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laboratory applications

Brand:  Merck XF5423050

 View more versions of this product

Product Code. 10450031

  • £1290.00 / Each
Estimated Shipment: 26-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laboratory applications

  • A patented diaphragm design has reduced the footprint of the pump compared to conventional models
  • Use Millivac Mini Pump to filter water and aqueous solutions
  • No lubrication required
  • Not explosion-proof
  • 4mm ID tubing
  • Dimensions: 22.6 x 9 x 14.1cm, L x W x H

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4.1 lb.
Hose connector
Ryton (Pump Head), EPDM (Membrane), Fluoroelastomer (Valves)
1.9 kg
50 Hz
14.1 cm
22.6 cm
Filtration
1.9 kg
230 V 50 Hz
4.1 lb.
6 L/min.
5.5 in.
8.8 in.
Mini Pump
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Merck Millivac™ Mini Pump > 6L/min max.; Hose connector for 4mm ID tubing; 230V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.