Learn More
-
-
-
-
Sartorius Entris II Advanced Line application statistic
-
Sartorius Entris II Advanced Line application peakhold
-
Sartorius Entris II Advanced Line application components
-
Sartorius Entris II Advanced Line application weighing
-
Sartorius Entris II Advanced Line application mixing
-
Sartorius Entris II Advanced Line application conversion
-
Sartorius Entris II Advanced Line application percentage weighing
-
Sartorius Entris II Advanced Line application counting
-
Sartorius Entris II Advanced Line application density determination
-
Sartorius Entris II Advanced Line application pipette smart test
Sartorius Entris™ II Advanced Analytical Balances with Country-Specific Verification
Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs
Brand: Sartorius BCA124I-1CEU
3258.50 GBP valid until 2025-12-31
Use promo code "24305" to get your promotional price.
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- For accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in real-time level support
- Increases reliability of weighing results using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail

Specifications
CE Certificate | |
Verified | |
Intuitive Graphic Touch Technology | |
Glass, PBT, Stainless Steel | |
≤1.5 sec. | |
0.2 A |
D-sub connector, 9-pin; USB UTL; USB Device | |
120 g | |
0.1 mg | |
Electronic Analytical Balance | |
100/240 V (±10%) | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Sartorius Entris II Advanced Line application statistic
-
Sartorius Entris II Advanced Line application peakhold
-
Sartorius Entris II Advanced Line application components
-
Sartorius Entris II Advanced Line application weighing
-
Sartorius Entris II Advanced Line application mixing
-
Sartorius Entris II Advanced Line application conversion
-
Sartorius Entris II Advanced Line application percentage weighing
-
Sartorius Entris II Advanced Line application counting
-
Sartorius Entris II Advanced Line application density determination
-
Sartorius Entris II Advanced Line application pipette smart test
Your input is important to us. Please complete this form to provide feedback related to the content on this product.