missing translation for 'onlineSavingsMsg'
Learn More
Learn More
-
-
-
-
Sartorius Entris II Advanced Line application peakhold
-
Sartorius Entris II Advanced Line application statistic
-
Sartorius Entris II Advanced Line application counting
-
Sartorius Entris II Advanced Line application weighing
-
Sartorius Entris II Advanced Line application mixing
-
Sartorius Entris II Advanced Line application components
-
Sartorius Entris II Advanced Line application percentage weighing
-
Sartorius Entris II Advanced Line application conversion
-
Sartorius Entris II Advanced Line application checkweighing
-
Sartorius Entris II Advanced Line application pipette smart test
Sartorius Entris™ II Advanced Precision Balances

Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs
Brand: Sartorius BCA1202-1S
1676.75 GBP valid until 2025-12-31
Use promo code "24377" to get your promotional price.
This item is not returnable.
View return policy
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results by using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail

Specifications
CE Certificate, CSA for Canada | |
Without Internal Calibration | |
Intuitive Graphic Touch Technology | |
Glass, PBT, Stainless Steel | |
≤0.9 seconds | |
100/240 V | |
50/60 Hz |
D-sub connector, 9-pin; USB UTL; USB Device | |
1.2 kg | |
10 mg | |
Electronic Precision Balance | |
Balance | |
0.2 A | |
Class II |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Sartorius Entris II Advanced Line application peakhold
-
Sartorius Entris II Advanced Line application statistic
-
Sartorius Entris II Advanced Line application counting
-
Sartorius Entris II Advanced Line application weighing
-
Sartorius Entris II Advanced Line application mixing
-
Sartorius Entris II Advanced Line application components
-
Sartorius Entris II Advanced Line application percentage weighing
-
Sartorius Entris II Advanced Line application conversion
-
Sartorius Entris II Advanced Line application checkweighing
-
Sartorius Entris II Advanced Line application pipette smart test
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Entris™ II Advanced Precision Balances > 1,200 g; 10 mg; Without Internal Calibration
Spot an opportunity for improvement?Share a Content Correction