missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EPA Vial Kit, 24-400 screw thread, Clear Glass, White PP screw cap, Closed top
Includes 100 vials and 100 caps.
£196.08 - £198.14
Specifications
Material (Liner) | Silicone/PTFE |
---|---|
Color | Clear |
Diameter (Metric) Outer | 27.5 mm |
Material | Glass |
Septum | Septa is not included |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11500595
|
Fisherbrand™
|
40 mL |
£198.14
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12911001
|
Fisherbrand™
|
60 mL |
£196.08
Pack of 100 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- ND24
- 24-400
- Glass
- Clear
- PP Screw Cap
- Closed top
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Silicone/PTFE | |
27.5 mm | |
Septa is not included | |
Polypropylene |
Clear | |
Glass | |
TOC (EPA) | |
Screw Cap |