missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EPA Vial Kit, 24-400 screw thread, Clear Glass, White PP screw cap, Closed top
162.19 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- ND24
- 24-400
- Glass
- Clear
- Screw Cap
- Closed top
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together

Specifications
Silicone/PTFE | |
27.5 mm | |
60 mL | |
TOC (EPA) | |
Polypropylene | |
140 mm |
Clear | |
Glass | |
Septa is not included | |
24-400 | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
0Hours
12Minutes
46Seconds
31 -
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ EPA Vial Kit, 24-400 screw thread, Clear Glass, White PP screw cap, Closed top > 60mL,3.2 mm thickness,45° shore A
Spot an opportunity for improvement?Share a Content Correction