Learn More
Eppendorf™ Rechargeable Battery for Easypet™ 3 Electronic Pipet Controller
Recharge while you pipet with this rechargeable battery for the Easypet 3 Electronic Pipet Controller
Brand: Eppendorf™ 4430605009
28.73 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Recharge while you pipet with this rechargeable battery for the Easypet 3 Electronic Pipet Controller
- Lithium polymer battery
- Capacity: 1,100mAh/ 3.7V
- Charging time: Approximately 3 hours
Order Info
Also available: Easypet 3 Electronic Pipet Controller (Cat. Nos. 12-654-100); membrane filters, 0.45μm and 0.2μm (Cat. Nos. 12-654-101, -102)

Specifications
Lithium-ion | |
Replacement Battery | |
3.7 V |
Easypet 3 | |
Easypet™ 3 electronic pipet controller | |
1100 mA |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
12Hours
2Minutes
44Seconds
10 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
21Minutes
15Seconds
49 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
2Minutes
44Seconds
10
Your input is important to us. Please complete this form to provide feedback related to the content on this product.