Learn More
Eppendorf™ Reference™ 2, Mechanical Single-Channel Pipettes Multi-Packs

Minimize risk of aerosol contamination and reduce thumb strain with these variable volume pipettes. Eppendorf™ Reference™ 2 Variable Volume Pipettes are ideal for pipetting and mixing liquids, filling of plates, gels and reaction vessels, and phase extraction and removal of supernatants. Available in packs of three, four and six.
Brand: Eppendorf™ 4924000924
742.90 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Integrated pipetting system with internal RFID technology
- Serial number is printed on multiple components of pipette
- Color coded and volume labeled pipette for quick identification of volume size/tip size
- Round upper part of pipette makes it possible to work in every position
- Four-digit display for exact, quick and secure volume setting (volume lock included)
- Spring-loaded tip cone reduces effort during operation/ejection
- Sturdy upper handle, movable parts and external edges made from stainless-steel make pipette robust
- High flexibility with ability to remove single cones
- Ensures continuous identical pipet alignment during work process
- Fully autoclavable pipet with smooth surface and few rough edges
- Single-button operation

Specifications
Autoclavable | |
1 | |
3-Pipette Multipack | |
3 Variable Volume Pipettes |
Assorted | |
Reference 2 | |
100-1000 μL, 0.5-5 mL, 1-10 mL | |
1 x epT.I.P.S.™ Box 2.0, 2 x epT.I.P.S. sample bags |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Eppendorf Reference 2 - Simple Adjustment
-
Eppendorf Reference 2 - A flight through the new legend
-
Eppendorf Reference 2 - The New Legend
-
Eppendorf Reference 2 - Eppendorf TrackIT
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
16Hours
22Minutes
34Seconds
17 -
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
29Hours
22Minutes
34Seconds
17New Offer Save Up to 92% -
Eppendorf
Spring into Savings
Up to 30% Off Eppendorf EssentialsPromo Code: 24072Expires: 2025-06-30
Days
107Hours
22Minutes
34Seconds
17New Offer Save 30%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.