Learn More
Eppendorf™ Tubes™ with Screw Cap 5.0 mL - Microtube

Eppendorf Tubes™ with screw cap are your ideal choice when working with medium-sized sample volumes (0.5 - 5.0 mL). SafeCode variants enhance sample identification, while the BioBased option, manufactured using renewable resources, provides an eco-friendly alternative without compromising performance.
Brand: Eppendorf™ 0030122330
69.69 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.
BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in Eppendorf Quality, PCR Clean, Sterile/Pyrogen-/DNase-/RNase-/Human and Bacterial DNA-free, and Forensic DNA Grade quality for tested purity.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
- ECC200 error correction function enables safe code reading with up to 25% damaged codes.

Specifications
Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free | |
Gray | |
5 mL | |
Microtubes | |
200 Tubes (2 Bags x 100 Tubes) | |
Sterile | |
0.169 oz. | |
Conical | |
-86°C to +100°C | |
17 mm | |
Microcentrifuge Tube | |
Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free |
HDPE | |
Amber | |
Polypropylene | |
100/Pk. | |
200 Pk. | |
Not Autoclavable | |
Pyrogen-, DNase-, RNase-, human and bacterial DNA-free | |
Screw Cap | |
Yes | |
Yes | |
25,000 x g |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
34Hours
21Minutes
13Seconds
3
Your input is important to us. Please complete this form to provide feedback related to the content on this product.