Learn More
Ethylene glycol, 99+%, extra pure, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Melting Point | -13°C |
Decomposition Information | >500°C |
Density | 1.1130g/mL |
Boiling Point | 196.0°C to 198.0°C |
Quantity | 1 L |
Flash Point | 116°C (240.8°F) |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Viscous Liquid |
Refractive Index | 1.4300 to 1.4330 (20°C, 589nm) |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
A0466025 | Certificate of Analysis | 09/09/2024 | 146750010,146750025,146750250 |
B0547476A | Certificate of Analysis | 11/06/2024 | 146750010,146750025,146750250 |
A0463012 | Certificate of Analysis | 17/05/2024 | 146750010,146750025,146750250 |
A0458014 | Certificate of Analysis | 17/11/2023 | 146750010,146750025,146750250 |
B0542332A | Certificate of Analysis | 14/11/2023 | 146750010,146750025,146750250 |
Safety and Handling


- Ethylene glycol
- Warning
- Acute toxicity Category 4
- Specific target organ toxicity after repeated exposure Category 2
- H373-May cause damage to organs.
- H302-Harmful if swallowed.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
31Hours
21Minutes
20Seconds
27 -
Multiple Manufacturers
Chemical Extravaganza
Shop now and save up to 97% on top-quality products for your lab needs.Promo Code: 25908Expires: 2025-03-31
Days
1Hours
21Minutes
20Seconds
27
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.