Learn More
Thermo Scientific™ Eutech™ CON 700 Conductivity Meter
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 01X543401
Description
The economy Eutech CON 700 offers years of reliable, accurate and consistent performance. User-friendly features make the instrument an ideal research partner in laboratories, productions plants and schools. It has a large screen that displays Conductivity or TDS readings with Temperature in ºC or ºF. The ready indicator let you know when readings are stable. Other features include selectable cell constant, auto-ranging across 5 Conductivity and TDS ranges, up to 5-point push button calibration, non-volatile memory that holds up to 100 data points, and integral electrode holder.
Specifications:
Conductivity
- Range: .. μS to 200.0mS
- Resolution: 0.01 / 0.1 / 1 μS ; 0.01 / 0.1mS
- Accuracy: ±1 % full scale
- Cal. Points: Up to 5
- Cell Constant:0.1, 1.0, 10.0 (selectable)
TDS
- Range (Depending On TDS Factor): .. to 100.0 ppt @ 0.5 fact (200.0 @ 1 factor)
- Resolution: 0.01 / 0.1 / 1 ppm ; 0.01 / 0.1 ppt
- Accuracy: ± 1 % full scale
- Cal. Points:manual (5 points);maximum 1 per range
Temperature
- Range (meter): 0.0 to 100.0 °C / 32.0 to 212.0 °F
- Resolution: 0.1 °C / 0.1 °F
- Accuracy: ± 0.5 °C / ± 0.9 °F
- Coefficient (Per °C): 0.00 to 10.00 %
- Normalization: 15.0 to 30.0 °C / 59.0 to 86.0 °F
- Compensation Type & Range: Automatic with supplied cell ormanual 0.0 to 100 °C / 32.0 to 212.0 °F, 0 to 80 °C / 32.0 to 176.0 °F with supplied cell
- Calibration: Offset in 0.1 ° increments; offset range: ±5.0 °C / ±9.0 °F
- Power Requirements: 9 V DC adapter, 1.3 A (100/240 VAC, SmPS)

Specifications
Conductivity | |
0 μS to 200 mS | |
100 ppt at 0.5 Factor, 200 (at 1 Factor) | |
0°C to 100°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.