Learn More
Thermo Scientific™ Eutech™ ECFC7960201B ORP electrode, Double Junction
Eutech™ offers a wide range of pH meters and electrodes that measure both ORP and pH values in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X256613
152.27 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Eutech™ offers a wide range of meters and electrodes that measure ORP values in various educational, laboratory and industrial applications. The Eutech™ ECFC7960201B ORP electrode, Double Junction is a general purpose plastic-body, gel-filled ORP electrode used for general ORP measurements. ECFC7960202B is available with 1m cable.
Features
- Parameter: Oxidation Reduction Potential (ORP)
- Sealed
- Reference Junction: Double
- Sensor Type: Platinum pin

Specifications
General Purpose Plastic-body Single Junction Gel-Filled pH Combination Electrode, 12x9mm, BNC connector, 1m cable | |
Double | |
0°C to 80°C | |
All pH meters with BNC input connector | |
-1000 to 1000 mV | |
90 mm | |
12 mm |
BNC | |
Plastic Body | |
ORP Electrode | |
Ag/AgCl | |
0°C to 80°C | |
1 m |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.