Learn More
DWK Life Sciences Kimble Chase™ Borosilicate Glass 3.3 Reusable Test Tubes
Borosilicate Glass 3.3 Reusable Test Tubes are available in various metric diameters and are DIN 12395 certified.
Brand: DWK Life Sciences A618018001221
53.87 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Use Kimble™ Borosilicate Glass 3.3 Reusable Test Tubes in the laboratory. They are available in various metric diameters and are DIN 12395 certified.
- Available with or without rims
- Round bottom
- Autoclavable

Specifications
DIN 12395 | |
Thickness: 1.1 to 1.2mm | |
Borosilicate Glass | |
Yes | |
18 mm |
Round Bottom, Flanged Collar | |
180 mm | |
100 Pack | |
Autoclavable | |
Reusable Test Tube |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
6Hours
5Minutes
38Seconds
36 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
81Hours
5Minutes
38Seconds
36New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.