missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Heparin Plasma Tubes

Achieves optimum anticoagulation by the use of pharmaceutical-grade Heparin. BD Vacutainer™ Heparin Plasma Tubes are made of durable PET plastic with a green Hemogard™ closure. Tubes in 2, 4, 6 and 10mL sizes are available with either Sodium heparin or Lithium heparin as an additive.

Brand:  BD 367876

 View more versions of this product

Product Code. 12977676

  • £494.00 / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

BD Vacutainer™ Heparin Plasma Tubes for clinical chemistry are available with spray-dried sodium heparin or lithium heparin additive. Heparin acts as an anticoagulant as it develops an antithrombin complex. This complex inhibits thrombin and the activated factor X and thus prevents coagulation.

  • The optimum anticoagulation is achieved by the use of 17 IU heparin per mL of blood (when the fill level is correct)
  • The heparin is spray dried onto the inner walls of the tubes using a special procedure so that the additive is evenly distributed to achieve the best possible solubility
  • For clinical chemistry, lithium heparin is generally preferred over sodium heparin
  • Correct mixing (8-10 inversions) of the tube immediately after the blood sample has been taken is extremely important to avoid microclotting
  • Centrifugation conditions: ≤1300 g for 10 minutes at 18–25°C
  • The 10mL Sodium Heparin tube is made of glass and features a conventional closure
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Heparin Plasma Tube
PET
Hemogard
Vacutainer™ Needle and Tube Holder
13 x 100 mm
Paper
Sodium Heparin
Sterile
6 mL
Green
Used to obtain a plasma sample
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BD Vacutainer™ Heparin Plasma Tubes > Capacity: 6mL; Additive: Sodium heparin; Material: PET

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.