Learn More
METTLER TOLEDO™ Excellence XPR Precision Balance, SmartPan Weigh Pan
Excellence XPR Precision Balances provide FACT automatic adjustment, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen. The SmartPan Pro weigh pan design eliminates air current risks and increases repeatability accuracy.
Brand: METTLER TOLEDO™ 30316548
Description
METTLER TOLEDO Excellence XPR Precision Balances have features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. The highly stable SmartPan Pro weigh pan eliminates air current risks and ensures fast settling times for accurate results. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.
- Balance Type: Precision Balance
- Weigh Pan: SmartPan Pro weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency
See how it ranks among our Excellence balance line:
- XPR (ProFACT Internal)
- XSR (FACT Internal)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
FDA 21 CFR Part 11 | |
6.1 kg | |
0.005 g |
USB, LAN, RS232 compatible | |
Color Graphic | |
XPR6003SD5 |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.