missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Explorer Precision Balances
Combine modern features and design elements to offer unmatched functionality in high-performance balances. Ohaus™ Explorer Precision Balances simplify even the most complex laboratory measurements.
£3940.00 - £5910.00
Specifications
Certifications/Compliance | EC, OIML, NTEP, IEC/EN 61010-1:2010; CAN/CSA-C22.2 |
---|---|
Display Type | Full-color VGA Graphic Touchscreen Display, 4-wire |
Includes | Terminal, weighing base, 180 x 210mm weighing plat |
Material | ABS Plastic, Stainless Steel, Glass |
Sensitivity Drift | 3 ppm/°C |
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Price | Quantity & Availability | ||||
11800133
|
Ohaus™
83021366 |
10.2 kg | EX10201M |
£4184.76
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11870123
|
Ohaus™
83021363 |
10.2 kg | EX10202M |
£5910.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11810123
|
Ohaus™
83021351 |
1.1 kg | EX1103M |
£5640.00
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11840123
|
Ohaus™
83021358 |
4.2 kg | EX4202M |
£3940.00
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11880113
|
Ohaus™
83021343 |
420 g | EX423M |
£4475.00
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Ohaus™ Explorer™ has advanced applications to simplify even the most complex laboratory measurements. Whether it's determining the difference between initial and residual weights or calculating the density of solids and liquids, the Explorer™ eliminates the need for time consuming manual calculations and data logging. The high resolution display and innovative user interface make balance setup and application use effortless. All 3 decimal place balances come with glass draft shield.- High resolution multi-lingual color VGA touch display with icons for simple operation
- Programmable multi-functional touch free sensors for cleanliness, speed and safety
- Multiple application modes plus library for storage of personal application settings
Specifications
EC, OIML, NTEP, IEC/EN 61010-1:2010; CAN/CSA-C22.2 | |
Terminal, weighing base, 180 x 210mm weighing plat | |
3 ppm/°C | |
Precision Balance | |
AC Adapter Input: 100/240VAC, 0.6A, 50 to 60Hz | |
50/60 Hz |
Full-color VGA Graphic Touchscreen Display, 4-wire | |
ABS Plastic, Stainless Steel, Glass | |
10°C to 30°C | |
Weighing, parts counting, percent weighing, checkw | |
0.6 A |