missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ F Series Recirculating Cooling Baths with Air Compressor
Require very little laboratory space and have very low procurement costs. . Julabo™ F Series Recirculating Cooling Baths with Air Compressor are a great way to replace costly systems based on running tap water and are ideal for basic cooling tasks.
£3025.00 - £4880.00
Specifications
Refrigerant | R134A |
---|---|
Temperature Accuracy | ±0.5°C |
Temperature Stability | ±0.5°C |
Voltage | 115/230 V |
Frequency | 60 Hz |
Product Code | Brand | Temperature Range | Cooling Capacity | Capacity (Metric) | Flow Rate | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range | Cooling Capacity | Capacity (Metric) | Flow Rate | Price | Quantity & Availability | ||
11994858
|
Julabo™
9620025 |
-10°C to +40°C | 0.09kW at -5°C, 0.18kW at 0°C, 0.21kW at 5°C, 0.22kW at 10°C, 0.25kW at 20°C (Me | 2.6 L | 15 L/min. |
£3025.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
15194342
|
Julabo™
9620050 |
0°C to 40°C | 0.25kW at 0°C, 0.3kW at 5°C, 0.4kW at 10°C, 0.5kW at 20°C (Medium Ethanol) | 7.5 L | 24 L/min. |
£4300.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
15214373
|
Julabo™
9620100 |
0°C to 40°C | 0.35kW at 0°C, 0.55kW at 5°C, 0.7kW at 10°C, 1kW at 20°C (Medium Ethanol) | 9.5 L | 23 L/min. |
£4880.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
Description
- Environmentally friendly operation with low energy consumption
- Compact design
- Splashproof membrane keypad with LED temperature display
- Straightforward filling and draining
- Filling level indicator
- May be used with water, water/glycol, Julabo Thermal G
Specifications
R134A | |
±0.5°C | |
60 Hz |
±0.5°C | |
115/230 V |