missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Cell Culture Inserts
Use with 24-well plates. Falcon™ Cell Culture Inserts (cell culture on permeable supports) results in greater morphological and/or physiological differentiation of many cell types.
£237.56 - £376.05
Specifications
Culture Area | 0.3 cm2 |
---|---|
Material | PET |
Type | Membrane |
For Use With (Equipment) | 24 Well Plate |
Diameter (Metric) Filter | 6.4 mm |
Product Code | Brand | Description | Pore Size | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Pore Size | Type | Price | Quantity & Availability | |||
10421761
|
Falcon™
353095 |
Transparent | 0.4 μm | Membrane |
£348.75
Pack of 48 |
In Stock
Log in to see stock. |
|||
10718502
|
Falcon™
353492 |
Translucent | 3 μm | Membrane |
£348.75
Pack of 48 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||
10136410
|
Falcon™
353097 |
Transparent | 8 μm | Membrane |
£376.05
Pack of 48 |
In Stock
Log in to see stock. |
|||
10668291
|
Falcon™
353096 |
Transparent | 3 μm | Membrane |
£348.75
Pack of 48 |
In Stock
Log in to see stock. |
|||
10055220
|
Falcon™
353104 |
Transparent | 1 μm | Membrane |
£237.56
Pack of 48 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
- Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12, and 24 well
- A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Order Info
Individually packaged in color-coded, peel-open medical-style packaging
Specifications
0.3 cm2 | |
Membrane | |
6.4 mm | |
TC-Treated | |
Sterile |
PET | |
24 Well Plate | |
48/Cs. | |
TC-Treated | |
24 |