missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Foil Roll

Cut foil to any size length. Foil Roll can be used with the Mini Bin Foil Dispenser or on its own.
£25.48 - £36.76
Specifications
Applications | Autoclaving, freezing, incubating, protecting labware, lining, sealing, and general storage |
---|---|
Length (English) | 500 ft. |
Color | Metallic |
Product Type | Aluminum Foil |
Length (Metric) | 152.4 m |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
11977994
![]() |
Fisherbrand™
HS23536AF |
153 mm |
£36.76
Each |
In Stock
Log in to see stock. ![]() |
||||||
11967994
![]() |
Fisherbrand™
HS23534AF |
102 mm |
£25.48
Each |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Custom-sized pieces of foil can easily be created for covering small surfaces such as beakers, flasks, tubes, and Petri dishes.
- Ideal for autocalving, freezing, incubating, protecting labware, lining, sealing, and general storage.
- 152.4 m of foil available in two widths: 102 mm or 153 mm
- Disposable
- Designed to fit the Mini Bin Foil Dispenser.
Specifications
Autoclaving, freezing, incubating, protecting labware, lining, sealing, and general storage | |
Metallic | |
152.4 m | |
15 μm |
500 ft. | |
Aluminum Foil | |
Aluminum | |
Mini Bin Foil Dispenser |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Foil Roll