missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Foil Roll
GREENER_CHOICE

Cut foil to any size length. Foil Roll can be used with the Mini Bin Foil Dispenser or on its own.

Brand:  Fisherbrand™ HS23534AF

17.50 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 11967994

  • £25.48 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Custom-sized pieces of foil can easily be created for covering small surfaces such as beakers, flasks, tubes, and Petri dishes.
  • Ideal for autocalving, freezing, incubating, protecting labware, lining, sealing, and general storage.
  • 152.4 m of foil available in two widths: 102 mm or 153 mm
  • Disposable
  • Designed to fit the Mini Bin Foil Dispenser.
Specifications

Specifications

Autoclaving, freezing, incubating, protecting labware, lining, sealing, and general storage
Metallic
4 in.
152.4 m
15 μm
500 ft.
Aluminum Foil
102 mm
Aluminum
Mini Bin Foil Dispenser
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    19

    Hours

    20

    Minutes

    29

    Seconds

    23
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Foil Roll > Foil Roll; Width: 102 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.