Learn More
Thermo Scientific™ GeneRuler 1 kb DNA Ladder, ready-to-use

Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels.
£53.25 - £137.00
Specifications
Concentration | 6X |
---|---|
Gel Type | Agarose |
Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Orange G |
Product Type | DNA Ladder |
Ready to Load | Yes |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10809360
![]() |
Thermo Scientific™
SM0314 |
50 μg, 100 applications |
£53.25
50µg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11571595
![]() |
Thermo Scientific™
SM0313 |
5 x 50 μg, 500 applications |
£137.00
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
GeneRuler 1 kb DNA Ladder, ready-to-use, is recommended for sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 1 kb DNA Ladder, ready-to-use, is premixed with 6X DNA Loading Dye for direct loading on gel.
The ladder is supplied with 6X DNA Loading Dye.
Highlights
- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Can be directly loaded and are stable at room temperature for 6 months
- Supplied with loading dye for sample DNA
Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
Yes | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
250 to 10000 bp | |
Sustainable packaging |
Safety and Handling
missing translation for 'shelfLife' : 6 Months
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.