Learn More
Thermo Scientific™ GeneRuler 1 kb DNA Ladder, ready-to-use

Perform sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels.
Brand: Thermo Scientific™ SM0313
91.33 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.
91.79 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
GeneRuler 1 kb DNA Ladder, ready-to-use, is recommended for sizing and approximate quantification of a wide range of double-stranded DNA on agarose gels. The ladder is a mixture of chromatography-purified individual DNA fragments.
GeneRuler 1 kb DNA Ladder, ready-to-use, is premixed with 6X DNA Loading Dye for direct loading on gel.
The ladder is supplied with 6X DNA Loading Dye.
The ladder is a mixture of chromatography-purified individual DNA fragments. GeneRuler 1kb DNA Ladder can be labeled radioactively with T4 Polynucleotide Kinase. The ladder is supplied with 6X DNA Loading Dye.- Ideal for both DNA sizing and approximate quantification
- Sharp bands
- Bright reference bands (given in red)
- Supplied with loading dye for sample DNA

Specifications
6X | |
Xylene Cyanol FF, Bromophenol Blue, Orange G | |
Yes | |
Agarose Gels | |
GeneRuler |
Agarose | |
DNA Ladder | |
250 to 10000 bp | |
Sustainable packaging | |
5 x 50 μg, 500 applications |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.