Learn More
Thermo Scientific™ Fiberlite F65L-6 x 13.5 Fixed Angle Rotor for WX+ Ultraspeed Centrifuges

Process 6 x 13.5mL at speeds of 65,000rpm and maximum RCF of 324,000 x g with the corrosion-free carbon fiber Thermo Scientific™ Fiberlite™ F65L-6 x 13.5 Fixed-Angle Rotor.
Brand: Thermo Scientific™ 096-067135
17460.40 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Description
Process 6 x 13.5mL at speeds up to 65,000rpm and maximum RCF of 324,000 x g with the corrosion-free carbon fiber Thermo Scientific™ Fiberlite™ F65L-6 x 13.5 Fixed-Angle Rotor.
Fiberlite rotors:- Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
- Ensure structural integrity with corrosion- and fatigue-resistant design
- Backed by a 15-year warranty
Ordering information:
Tube adapters are sold separately to accommodate a variety of tubes varying in different capacities; available in packages of two. Contact your sales representative for more information.
Compatible with:
Thermo Scientific Sorvall™ WX, Sorvall Discovery™ SE Series and Beckman™ Optima L Series centrifuges, Nalgene™ bottles and tubes
Recommended for:
Small capacity density gradient centrifugation of sub cellular particles, nucleic acids and differential centrifugation of small particles

Specifications
Fiberlite F65L-6 x 13.5 Fixed-Angle Rotor | |
Fixed Angle Rotor | |
324,000 x g | |
68.4 mm | |
70 | |
16 mm | |
Thermo Scientific™ Sorvall™ WX ultraCentrifuges | |
99,372 x g |
Carbon Fiber Composite | |
6 x 13.5 mL | |
65,000 rpm | |
21 mm | |
76 mm | |
9.5 lb. (4.31 kg) | |
30° |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
Days
66Hours
4Minutes
10Seconds
46
Your input is important to us. Please complete this form to provide feedback related to the content on this product.