missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab Filtered Klercide 70/30 IPA Blended with Deionized Water
This Klercide 70/30 IPA blended with deionized water is cleanroom filtered for use in lower grade areas.
£220.85 - £468.00
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17895487
|
Ecolab
6600959 |
4 x 5 L |
£468.00
20 L |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17815497
|
Ecolab
6600949 |
6 x 1 L |
£220.85
6 L |
Estimated Shipment: 01-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- BPR approved
- Economical disinfection suitable for use in lower grade areas
- 0.2 micron filtered, then filled and double bagged in a Grade C (ISO Class 7) cleanroom
- Supplied in spray bottle which incorporates the patented SteriShield Delivery System and an adjustable trigger spray. The unique way in which the SteriShield Delivery System works, as a closed system, ensures that the integrity of the contents is preserved throughout use
- Certificates of Analysis are available for every batch
- Full supporting technical documentation is available
Specifications
Disinfectant | |
Liquid | |
Neutral | |
Sterile |