Learn More
Thermo Scientific™ Finnpipette™ F2 Multichannel Pipettes

Use this multichannel pipette for highly demanding applications where robustness and durability are essential.
Brand: Thermo Scientific™ 4662010
517.01 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Use the Thermo Scientific™ Finnpipette™ F2 Multichannel Pipette for highly demanding applications where robustness and durability are essential. With a sleek, rugged design, this pipette is built with PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Fully autoclavable and available in 8-, 12- and 16-channel models with a selection of volume ranges. In the low volume models, the super blow-out function ensures accurate dispensing for even the lowest volumes.
For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.Finnpipette F2: Proven reliable for long-term intensive use
Rugged and Durable
Finnpipette F2 contains tough PVDF components that stand up to harsh chemicals and the damaging effects of UV light. Its rugged design withstands physical use without damage.
Fully autoclavable
Decontamination of the Finnpipette F2 is simple as there is no need to disassemble the F2 for autoclaving, minimizing disruption and downtime.
Maintenance is Easy
Simply detach the tip cone for efficient daily maintenance or decontamination when not using an autoclave.
Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μL models and below.
Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.
CE marked
The Finnpipette F2 Pipette together with compatible Finntip tips is CE marked in accordance with IVD Directive in Europe.
5 Year Warranty
With convenient online registration, and may vary by country

Specifications
Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext | |
Autoclavable | |
8 | |
Pipette | |
0.02μL |
Finnpipette™ F2 |
|
Yellow | |
Finnpipette™ F2 | |
5 to 50 μL | |
Yellow |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
Days
83Hours
11Minutes
53Seconds
43 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
5Hours
11Minutes
53Seconds
43
Your input is important to us. Please complete this form to provide feedback related to the content on this product.