missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ AP125 Portable pH/Ion/mV/Temperature Meter
Accurate measurements any time, anywhere
£830.00
Specifications
Accuracy | Multiple |
---|---|
Accuracy (mV) | 0 to ±2000mV |
Calibration Points | 10 |
Data Points | 200 |
Display Type | LCD |
Includes: Meter, 9V battery and manual.
Product Code | Brand | Includes | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Product Type | Price | Quantity & Availability | ||||
11540184
|
Fisherbrand™
|
Meter, 9V battery, manual | Meter Only |
£830.00
Each |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Accurate measurements any time, anywhere
Indoors or outdoors, these newest accumet meters are versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory.
AP125 pH/mV/ISE/Temp meter features:
- Rugged waterproof housing, IP67 rated
- Large LCD with backlighting and plain-language text—easy to see and use
- Ion concentration mode with choice of up to five of 10 preprogrammed calibration points
- -2.00 to +20.00pH, 0.001pH resolution
- 0 to ±2000.0mV, -5° to +100°C
- Adjustable pH resolution
- 200 data points internal memory
- Date/time display to meet GLP requirements
- Slope display
- Auto-off
- Full three-year meter warranty
Specifications
Multiple | |
10 | |
LCD | |
pH, Ion, mV, Temperature | |
2 to 20 | |
-5°C to +100°C | |
Meter, 9V battery, manual | |
-2 to +20pH | |
23°F to 212°F |
0 to ±2000mV | |
200 | |
IP 67 | |
0 mV to ±2000 mV | |
Adjustable | |
pH, Ion concentration, mV, Temperature | |
Meter Only | |
Multiple | |
3 Years |