missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini IR Traceable™ Thermometer

Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second

Brand:  Fisherbrand™ 93677-56

 View more versions of this product

Product Code. 11789775

  • £98.25 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Description

Description

Pocket-size infrared thermometer captures temperature readings of any surface—liquids, solids and semisolids—in less than a second. The Fisher Scientific™ Mini IR Traceable™ Thermometer provides noninvasive, no-touch temperature measurements.

Offers simple operation—turn it on, point at sample and take reading.

  • Easy-to-read, 0.5 in. (1.3 cm) high digital display
  • Sophisticated, break-through NASA-type microelectronics
  • Soft-touch keys, flip-open stand, key chain
  • Switchable °C/°F, hold, minimum only/maximum only readings, continuously on mode
  • Low-battery alert, and battery with 40 continuous hours life
  • Resolution: 0.1°
  • Accuracy: ±1°C between 15.0° to 40.0°C and ±1.5°C outside of this range
  • Field of view is 1:1; emissivity is fixed at 0.95

Order Info

  • Dimensions: 2.5 x 1.5 x 0.5 in. (6.4 x 3.8 x 1.3cm)
  • Weight: 1 oz. (28.34g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
Thermometer, Battery
64 mm
0.1°
0.028 kg
230°F
-7°F
-7°F to +230°F
±1 Between 15° to 40°C and ±1.5 outside of this range
Food preparation, life sciences, field use, cleanrooms and for fast inspections
2.5 in.
64 mm
1 oz.
Mini IR Traceable Thermometer
110°C
-22°C
-22°C to +110°C
Digital
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers