missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Countdown Stopwatch

Ideal stopwatch to use for an analysis that must be noted at routine intervals. Fisherbrand Traceable Countdown Stopwatch is a unique stopwatch that provides countdown and alarm timing in preprogrammed increments of 1, 2, 3, 5, 10, 12, 15, 20, 25, 30, 35, 40, 45, 50, 55, and 60 minutes. This unit also has a pacer.

Brand:  Fisherbrand™ 1035

 View more versions of this product

Product Code. 10517070


Includes: Stopwatch, shock-proof ABS plastic case and lanyard
This item is not returnable. View return policy

Description

Description

Ideal stopwatch to use for an analysis that must be noted at routine intervals. Fisherbrand Traceable Countdown Stopwatch is a unique stopwatch that provides countdown and alarm timing in preprogrammed increments of 1, 2, 3, 5, 10, 12, 15, 20, 25, 30, 35, 40, 45, 50, 55, and 60 minutes. This unit also has a pacer.

Display continually shows running time remaining to zero. When zero is reached, timer sounds an alarm for 5 seconds. This unit also has a pacer.

  • Set it to count down at any time from 99 hours to 1 second
  • When zero is reached, timer alarms and begins to count down again from programmed time
  • Repeat cycle continues automatically until stopped
  • Stopwatch functions include single-action, time-in/-out, cumulative/interval-split, 8 recallable memories and continuous timing
  • Dual display timer mode can be used in three ways: Two different countdown times simultaneously, two independent countdown alarm timers and two independent count up timers
  • Extra-tough ABS plastic shockproof construction is perfect for use in the lab or field
  • Stopwatch mode times to 1 hour with 1/100-sec. resolution and continues to time to 24 hours in 1-sec. increments
  • Accuracy: 0.01%
  • Diameter: 6.4cm (2.5 in.); thickness is 1.6cm (5/8 in.)
  • Weight: 1.5 oz.

Order Info

Replacement battery: No. 1109

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Specifications

Digital Stopwatch
Audible
0.01 sec.
0.62 in.
2.5 in.
1.5 oz.
Stopwatch, shock-proof ABS plastic case and lanyard, 1.5-yr silver oxide battery
ISO 17025, A2LA, NIST
100 hr.
0.0001
LCD
1.57 cm
6.35 cm
0.042 kg
Provides countdown and alarm timing in pre-programmed increments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Countdown Stopwatch > Traceable Countdown Stopwatch

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.