missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Handheld Timers with Memory Recall

For general-purpose timing applications

Brand:  Fisherbrand™ 5042

 View more versions of this product

Product Code. 11745873


Includes: 06-662-26 comes with a 2-year silver oxide battery; 06-662-52, a 1-year silver oxide battery.
This item is not returnable. View return policy

Description

Description

Fisher Scientific™ Traceable™ Handheld Timers with Key-Ring Clip are good for general-purpose timing applications. One channel, countdown/countup; single-line display.

  • Rugged ABS plastic case
  • Traceable to NIST™ standards
  • Accuracy: 0.01%
  • Resolution: 1 sec.
  • Memory recall
  • 06-662-26 has magnetic back with Velcro™ strips for mounting
Cat No.: 06-662-52
  • Memory never changes until you reprogram it
  • Instant replay timing for repetitive tests
  • Comes with 36 in. lanyard

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Handheld Timer
0.0001
LCD
0.5 x 1.81 x 3.5 in. (1.27 x 4.59 x 8.89 cm)
1.27 cm
4.59 cm
0.37 in.
0.93 cm
34.01 g
NIST
99 min. 59 sec.
1 sec.
Silver Oxide
0.5 in.
1.81 in.
3.5 in.
8.89 cm
1.2 oz.
Magnetic back with Velcro™ strips for mounting, clock, stop watch, 2-year silver oxide battery;
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Handheld Timers with Memory Recall > Timer range: 100 min.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.