missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Hot Wire Anemometer/Thermometer

Traceable™ Hot Wire Anemometer/Thermometer is ideal for cleanrooms and environmental tests.

Brand:  Fisherbrand™ 93676-36

Product Code. 11714206

  • £718.29 / Each
Estimated Shipment: 26-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Traceable™ Hot Wire Anemometer/Thermometer is ideal for cleanrooms and environmental tests.

  • Accuracy is ±1% full scale plus 1 digit
  • Displays temperature in user-selectable °C or °F; temperature range from 0°C to 50°C (32°F to 122°F) with a resolution of 0.1°C or °F and accuracy of ±0.8°C (1.5°F)
  • Serial RS-232 output allows the meter to be connected to any IBM™-compatible computer or datalogger
  • Information can be imported to an existing database and, with the accessory Data Acquisition System, captured, displayed on monitor, and stored†
  • Memory function recalls the highest and lowest readings and HOLD button freezes display for later reading
  • Measures air velocity in five ranges: 0.2 to 20 mps with a resolution of 0.1 mps
  • 0.7 to 72 kph with a resolution of 0.1 kph
  • 40 to 3940 fpm with a resolution of 1 fpm
  • 0.5 to 44.7 mph with a resolution of 0.1 mph
  • 0.4 to 38.8 knots with a resolution of 0.1 knots

†Unit is equipped with a sample program that allows you to store 100 readings; the complete DAS-3™ Data Acquisition System or DAS-4™ Data Logger System is required to transfer these readings to a computer file

Order Info

Dimensions (L x W x H): 7 x 3 x 1.25 in. (17.8 x 7.6 x 3.2 cm); weighs 9.50 oz. (269 g). Available accessories include DAS-4 Data Logger System (06-662-72) and DAS-3 Data Acquisition System (11-661-22).

Specifications

Specifications

Hot Wire Anemometer/Thermometer
Plastic
An individually-numbered Traceable™ Certificate is provided with each unit. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Unit is supplied complete with dual thermistors probe, 40-inch cable, Traceable™ Certificate, 6 AAA batteries, and computer output. Size is 7 x 3 x 1-1/4 inches and weight is 9-1/2 ounces.
1.25 in.
7 in.
7.6 cm
0°C to 50°C
269 g
±1%
Air
7 x 3 x 1.25 in. (17.8 x 7.6 x 3.2 cm)
3.2 cm
17.8 cm
32°F to 122°F
9.5 oz.
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Traceable™ Hot Wire Anemometer/Thermometer > Traceable™ Hot Wire Anemometer/Thermometer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.