missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ I/P™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone

Ensure your tubing is clean, free from defects and performs to exact specifications. Masterflex™ I/P™ High Performance Precision Pump Tubing is ideal for applications involving pressure, suction lift, viscous fluids or long tubing life.

Brand:  Masterflex™ 96510-88

432.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15160413

  • £432.00 / 3ft
Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

Tubing is manufactured to tight tolerances—ensures accurate flow rates and a long tubing life. Firm tubing has longer life, better pressure generation, a stronger vacuum/suction lift and lower gas permeability than softer tubings.
  • Good chemical resistance
  • Resists corrosives, solvents and oils at elevated temperatures
  • Meets USP Class VI criteria, and is FDA compliant
  • Optically inspected and factory tested
  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Long pumping life; pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability
Specifications

Specifications

Autoclavable
Platinum-cured Silicone
-50°C
0.02 to 17L/min.
8.8 m
660 mm
Pump Tubing
12.7 mm
300 cm
88
1/2 in.
35 psi
230°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ I/P™ High-Performance Precision Pump Tubing, Platinum-Cured Silicone > Tubing Size: 88

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.