Learn More
Fisherbrand™ 20mL HDPE Scintillation Vials with Urea Cap
Fit all common counters
Brand: Fisherbrand™ FS58510-20
Description
Fit all common counters
White urea caps; caps packaged separately.
- Provide low background counts and excellent light transmission
- Resist leaking and swelling caused by solvent degradation
- Caps fit GPI 22-400 thread, and are suitable for marking
Order Info
O.D. x H (with cap): 1.125 x 2.375 in. (28 x 61mm). Vials with caps attached are shrink-wrapped in five trays of 100 per case. When caps are separate, vials are shrink-wrapped in five trays of 100 per case, and caps are packed in five polybags of 100 each. Also available in bulk pack with vials and caps in polybags of 1000 each.

Specifications
Metal Foil/Cork | |
White | |
HDPE | |
Provide low background counts and excellent light transmission, fit all common counters | |
Bulk | |
20 mL | |
Screw Cap | |
100 Cases (Vial), 100 Pk. (Cap) | |
22-400 |
1.1 in. | |
28 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
Urea | |
61 mm | |
Scintillation Vial | |
Yes |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.