Learn More
Fisherbrand™ Amber HDPE Wide-Mouth Bottles
Protect light-sensitive materials during sampling, shipping or storage
Brand: Fisherbrand™
22.48 GBP valid until 2024-07-31
Use promo code "21752" to get your promotional price.
Code : 46
Additional Details : Weight : 0.27900kg
Includes: Amber polypropylene screw caps
Description
Reduce UV light transmission to protect light-sensitive liquids
- Amber high-density polyethylene
- Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
U.S. Pharmacopoeia 661 (Containers, Light Transmission)†
Specifications
4.2 oz., 125 mL | |
4.2 oz. | |
HDPE | |
38mm | |
Yes | |
Wide Mouth Bottle | |
38 mm |
125 mL | |
Amber | |
Amber | |
ISO 13485:2003; QMI-SAI File No.1606319 and 1606321 | |
Wide | |
Polypropylene | |
Screw Cap |