missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber HDPE Wide-Mouth Bottles
GREENER_CHOICE

Protect light-sensitive materials during sampling, shipping or storage

Brand:  Fisherbrand™ 302005-0492

14.41 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Product Code. 12682415

  • £20.50 / Pack of 12
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Amber polypropylene screw caps

Description

Description

Reduce UV light transmission to protect light-sensitive liquids

  • Amber high-density polyethylene
  • Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling

Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.

Compliance

U.S. Pharmacopoeia 661 (Containers, Light Transmission)†

TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.45 oz., 250 mL
8.45 oz.
HDPE
43mm
Yes
Wide Mouth Bottle
43 mm
250 mL
Amber
Amber
CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Wide
Polypropylene
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Amber HDPE Wide-Mouth Bottles > Capacity: 8 oz. (250mL); 43mm screw cap size

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.