missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Round Bottom Disposable Borosilicate Glass Tubes with Plain End

Use these tubes for tissue culture and clinical chemistry applications. Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End are made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass.

Brand:  Fisherbrand™ 60G14-961-31

58.08 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 11577403

  • £181.00 / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass. These disposable borosilicate glass tubes are perfect for tissue culture and clinical chemistry applications.

  • Premium quality tubes with sturdy, uniform bottoms and consistent lengths.
  • Approximate wall thickness is 0.6mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Uniform bottom
23 mL
Borosilicate Glass
Suitable for cell washing procedures
16 mm
Culture Tube
150 mm
Single-use
1000 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Round Bottom Disposable Borosilicate Glass Tubes with Plain End > Dimensions: 16 dia. x 150mmL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.