Learn More
Fisherbrand™ Elite™ Adjustable-Volume Pipettes

Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
Brand: Fisherbrand™ 4680040
225.22 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.
Description
Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
- Fully autoclavable — entire pipette can be steam autoclaved
- Soft-touch tip ejection — a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle — comfortable grip and effortless tip attachment
- Optimal fit with SureOne™ tips — best pipetting performance
- Super blow-out piston — creates 150% bigger air push than conventional piston for delivery of the micro size drops
Services
Three years.

Specifications
0.6 to 3% | |
Autoclavable | |
Elite | |
5 to 50 ÎĽL | |
Calibration certificate, in-lab calibration tool | |
Soft touch tip ejection |
SureOne™ tips | |
SureOne™ Tip | |
Micro Pipette | |
Ergonomic | |
0.1ÎĽL | |
3 Years |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Talking Points - Fisherbrand Elite Pipettors
-
Fisherbrand Elite pipettors
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
7Hours
17Minutes
2Seconds
39 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
24Hours
17Minutes
2Seconds
39
Your input is important to us. Please complete this form to provide feedback related to the content on this product.