missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High-Form Porcelain Crucibles

Withstand temperatures up to 1150°C (2102°F)

Brand:  Fisherbrand™ FB965F

 View more versions of this product

Product Code. 13409709

  • £37.18 / Pack of 6
In Stock
to see stock.
Explore more special offers
Add to basket

Alert:

Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C


Description

Description

Withstand temperatures up to 1150°C (2102°F)

  • Glazed inside and out except for outside bottom surface and rim

Order Info

Covers available separately. See Fisherbrand™ Porcelain Crucible Covers (FB965R through FB965Z).

Specifications

Specifications

Porcelain
1150°C
32g
50mm
Crucible
Glazed
2 mm
40 mL
40mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ High-Form Porcelain Crucibles > 50 x 40 x 2mm; 32g; Case wt.: 2.750kg; Capac.: 40mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.