missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High-Form Porcelain Crucibles
Withstand temperatures up to 1150°C (2102°F)
£19.01 - £54.18
Specifications
Material | Porcelain |
---|---|
Finish | Glazed |
Max. Temperature (Metric) | 1150°C |
Product Type | Crucible |
Alert:
Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C
Product Code | Brand | Capacity (Metric) | Height (Metric) | Thickness (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Thickness (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
13459699
|
Fisherbrand™
FB965A |
1.3 mL | 15mm | 1.5mm | 15mm |
£19.29
Pack of 6 |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||
13479699
|
Fisherbrand™
FB965B |
5 mL | 20mm | 1.8mm | 24mm |
£20.25
Pack of 6 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||
13439699
|
Fisherbrand™
FB965D |
15 mL | 29mm | 2mm | 35mm |
£19.01
Pack of 6 |
In Stock
Log in to see stock. ![]() |
|||
13449699
|
Fisherbrand™
FB965E |
30 mL | 37mm | 2mm | 43mm |
£35.88
Pack of 6 |
In Stock
Log in to see stock. ![]() |
|||
13489699
|
Fisherbrand™
FB965G |
50 mL | 43mm | 2.1mm | 53mm |
£44.82
Pack of 6 |
In Stock
Log in to see stock. ![]() |
|||
13469699
|
Fisherbrand™
FB965C |
10 mL | 26mm | 2mm | 31mm |
£20.65
Pack of 6 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||
13499699
|
Fisherbrand™
FB965H |
100 mL | 54mm | 2.1mm | 65mm |
£54.18
Pack of 6 |
In Stock
Log in to see stock. ![]() |
|||
13409709
|
Fisherbrand™
FB965F |
40 mL | 40mm | 2 mm | 50mm |
£37.18
Pack of 6 |
In Stock
Log in to see stock. |
|||
Description
Withstand temperatures up to 1150°C (2102°F)
- Glazed inside and out except for outside bottom surface and rim
Order Info
Covers available separately. See Fisherbrand™ Porcelain Crucible Covers (FB965R through FB965Z).
Specifications
Porcelain | |
Glazed | |
1150°C | |
Crucible |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ High-Form Porcelain Crucibles