missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ MasterSense™ Pump Systems
Complete pump systems for accurate fluid delivery with an intuitive touch-screen interface
Brand: Masterflex™ MFLX77920-52
5240.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Precise, repeatable performance that is quick and easy to set up and program
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
- Options for connectivity and control include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
- Three-level user access – gives you the option of controlling who can operate the pump and at what level.
- Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
Specifications
IP 33 | |
Digital Variable Speed | |
0.28 to 1700 mL/min. | |
Yes | |
Drive, pump head, tubing, and 6 ft. (1.8 m) line cord with IEC 320/CEE22 socket | |
07526-12 (L/S™ MasterSense™ Drive with Profibus and MasterflexLive™) | |
Digital Variable Speed | |
90/260 VAC |
L/S™ MasterSense™ Pump, Profibus Network-Compatible with MasterflexLive™, with Easy-Load™ II Pump Head for High-Performance Precision Tubing; 90 to 260 VAC | |
IP33 | |
0.1 to 600 rpm | |
Masterflex™ Pump Heads and Tubing | |
ABS Plastic and Aluminum | |
77200-32 (L/S™ Easy-Load™ II Head with Open-Head Sensor) | |
10 ft. (C-FLEX ULTRA™, L/S™ 24). Accepts sizes L/S™ 15, 24, 35, and 36. | |
50/60 |
Product Suggestions
Customers who viewed this item also viewed
CE_17372473.pdf
File size: 144.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ MasterSense™ Pump Systems > Max Flow Rate (mL/min): 1700; Min Flow Rate (mL/min): 0.28; Remote I/O: Profibus, MasterflexLive, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Spot an opportunity for improvement?Share a Content Correction