missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Labeling Tape

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Brand: Fisherbrand™ 15952
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable and oil-, water- and acid-resistant
- Withstands temperature from -23° to +121°C (-10° to +250°F)
- Core diameter: 1 in.
- Can be written on with pen, pencil, or permanent marker
- Will stick to most surfaces including glass, plastic, and metal
Specifications
Green | |
Label Tape | |
1 Ea. | |
-23°C to +121°C | |
14 yd. | |
2 in. | |
2.5 cm |
Tape | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
14 yd. x 2 in. | |
13 m | |
1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Labeling Tape > Green; 2 in. x 14 yd. (5cm x 13m)
Spot an opportunity for improvement?Share a Content Correction