missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Labeling Tape
GREENER_CHOICE

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Brand:  Fisherbrand™ 15959

 View more versions of this product

Product Code. 17877301

  • £3.17 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable and oil-, water- and acid-resistant
  • Withstands temperature from -23° to +121°C (-10° to +250°F)
  • Core diameter: 1 in.
  • Can be written on with pen, pencil, or permanent marker
  • Will stick to most surfaces including glass, plastic, and metal

Specifications

Specifications

Salmon
Label Tape
1 Ea.
-23°C to +121°C
14 yd.
0.75 in.
2.5 cm
Tape
Waterproof, Oil and Acid resistant
-10 to 250°F
14 yd. x 0.75 in.
13 m
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Labeling Tape > Salmon; 0.75 in. x 14 yd. (1.9cm x 13m)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.