missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Rubber-Lined Plastic Caps
Resilient, resistant to moisture vapor
£197.51 - £299.49
Specifications
Color | Black |
---|---|
Description | Screw cap |
Material | Plastic |
Liner Material | Rubber |
Certifications/Compliance | ISO 9001 |
Description
- Black, rubber-lined caps Autoclavable
- Packaged in 12 packs
Specifications
Black | |
Plastic | |
ISO 9001 | |
Bottle | |
Plastic |
Screw cap | |
Rubber | |
Autoclavable | |
14B Rubber | |
Screw Cap |