missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Screw Caps for Disposable Glass Tubes
Phenolic caps have cemented-in rubber liners
£167.00 - £362.23
Specifications
Product Type | Screw Cap |
---|---|
Liner Material | Rubber |
Pre-sterilized | No |
Autoclavable | Autoclavable |
Sterility | Non-sterile |
Product Code | Brand | Color | Material | Closure Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Closure Size | Price | Quantity & Availability | |||
11547133
|
Fisherbrand™
|
Black | Phenolic | 13-415 |
£362.23
Pack of 1000 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||
11567133
|
Fisherbrand™
|
Black | Phenolic | 18-415 |
£167.00
Pack of 1000 |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||
12337279
|
Fisherbrand™
|
Black | Phenolic | 15-415 |
£275.54
Pack of 1000 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
Description
Phenolic caps have cemented-in rubber liners
- Autoclavable
- Polypropylene cap is linerless
Specifications
Screw Cap | |
No | |
Non-sterile |
Rubber | |
Autoclavable |