missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Covers for Fisherbrand™ Ultrasonic Cleaners

A practical cover to complete your S-Line Ultrasonic Cleaning Unit. Fisherbrand™ Covers for S-Line Ultrasonic Cleaning Units are manufactured from durable blue plastic.

Brand:  Fisherbrand™ 1003282

 View more versions of this product

Product Code. 10798294

  • ÂŁ26.25 / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Easy-to-open and close cover
  • Muffles noise level
  • Designed to be used as drip basin when flipped over
  • Chemical-resistant plastic
  • Bring your ultrasonic cleaner up to temperature more quickly
  • Contain and prevent spills and leakage

Specifications

Specifications

Lid
Ultrasonic Cleaner, 5.75 L
Medical Laboratories and in Industrial Production Processes
Plastic
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Ultrasound for laboratory applications and for intensive cleaning

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Covers for Fisherbrand™ Ultrasonic Cleaners > For use with FB11203 Ultrasonic Unit

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.