missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Covers for Fisherbrand™ Ultrasonic Cleaners
A practical cover to complete your S-Line Ultrasonic Cleaning Unit. Fisherbrand™ Covers for S-Line Ultrasonic Cleaning Units are manufactured from durable blue plastic.
£14.01 - £123.00
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | |||||
10060892
|
Fisherbrand™
1003278 |
Ultrasonic Cleaner, 0.8 L | Lid |
£14.01
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
10235232
|
Fisherbrand™
1003280 |
Ultrasonic Cleaner, 1.75 L | Lid |
£17.90
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
|||||
10560243
|
Fisherbrand™
1003281 |
Ultrasonic Cleaner, 2.75 and 4.25 L | Lid |
£23.82
Each |
In Stock
Log in to see stock. ![]() |
|||||
10798294
|
Fisherbrand™
1003282 |
Ultrasonic Cleaner, 5.75 L | Lid |
£26.25
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||||
11846244
|
Fisherbrand™
1003283 |
Ultrasonic Cleaner, 6.9 and 9.4 L | Lid |
£34.70
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
|||||
10487912
|
Fisherbrand™
1003285 |
Ultrasonic Cleaner, 9.5 and 12.75 L | Lid |
£37.02
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||||
10798484
|
Fisherbrand™
1003286 |
Ultrasonic Cleaner, 18 L | Lid |
£34.80
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||||
10345962
|
Fisherbrand™
1003287 |
Ultrasonic Cleaner, 28 L | Lid |
£43.65
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
11706208
|
Fisherbrand™
1009050 |
Ultrasonic Cleaner, 45 L | Lid |
£64.40
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||||
11716208
|
Fisherbrand™
1009058 |
Ultrasonic Cleaner, 90 L | Lid |
£123.00
Each |
Estimated Shipment: 29-05-2025
Log in to see stock. |
|||||
Description
- Easy-to-open and close cover
- Muffles noise level
- Bring your ultrasonic cleaner up to temperature more quickly
- Contain and prevent spills and leakage
- Idea for medical laboratories and industrial production processes
Specifications
Lid |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Covers for Fisherbrand™ Ultrasonic Cleaners