missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ LE427 Sensor for FiveGo™ pH/Conductivity/DO Meter

IP67 waterproof sensor with spear tip is ideal for solid samples such as meat, fruit, cheese, soil and many more.

Brand:  Mettler Toledo™ 30259840

201.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 15533360

  • £236.33 / 1 unit
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

    • Low-maintenance
    • Plug/Connection: BNC/Cinch IP67
    • Cable Length: 2m
TRUSTED_SUSTAINABILITY
Specifications

Specifications

BNC (IP67)
LE427 Sensor
2.00 m
LE pH Electrode LE427-IP67
For solid samples such as meat, fruit, cheese, soil
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    26

    Hours

    14

    Minutes

    45

    Seconds

    30
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Mettler Toledo™ LE427 Sensor for FiveGo™ pH/Conductivity/DO Meter > LE427 sensor; IP67 waterproof

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.