Learn More
WTW™ SenTix™ SP-T 900 IDS pH Electrode
WTW™ SenTix™ SP-T 900 IDS pH Electrodes are designed for penetration pH measurement of foodstuffs such as of meat, fruit or cheese.
Brand: WTW™ 103752
347.47 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- For digital IDS penetration pH measurement of hard foodstuffs such as cheese, fruit or meat
- With spear type membrane, hole junction and polymer electrolyte
- Easy electrode replacement thanks to calibration data stored inside sensor
- Built-in QSC sensor quality monitoring
- Integrated temperature sensor
- Memory for 10 calibrations
- SenTix™ Sp-T 900: 1.5 m cable with waterproof digital connector
- SenTix™ Sp-T 900-P: plug head for AS/IDS-x cables or wireless modules IDS WLM-S

Specifications
Glass | |
0°C to 80°C | |
SenTix™ Sp-T 900 | |
1.5 m |
2 to 13 | |
Polymer | |
65/25 mm | |
15 mm (Upper), 5 mm (Lower) |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.