Learn More
BRAND™ Rigid Frame 96-well PCR Plates
For medium and high sample throughput, these 96-well plates are an efficient solution for PCR and qPCR.
Brand: BRAND™ 781548
219.45 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Strong polycarbonate frames ensure safe handling in semi-automated and automated pipetting systems and optimal evaporation protection
- Rigid frame allows use of very thin-walled wells from 100% virgin medical grade polypropylene
- Uniform and thin wall thickness of the wells ensures rapid transfer of temperature from the cycler to the sample, thus reducing cycle times
- A number of skirt choices ensures good fit in common thermal cyclers for efficient heat transfer
- Different colors help distinguish between workflow steps (for qPCR, white plates are available that optimally reflect fluorescence signals)
- Cleanroom quality guarantees reliable results, as plates are produced under controlled cleanroom conditions and thus meet the purity criteria of the quality level BIO-CERT™ PCR Quality (Free of DNA, RNase, DNase, pyrogens, and PCR-inhibitors)

Specifications
No Barcode | |
Standard | |
8 x 12 | |
Blue | |
PCR Cycler | |
Polycarbonate, Polypropylene | |
96 | |
Round | |
Transparent | |
22 cm | |
PCR Ready |
BIO-CERT™ PCR Quality | |
PCR plate 96-well, Rigid Frame, PC/PP, blue, semi skirted, Standard, wells transparent, BIO-CERT™ PCR QUALITY | |
Not Autoclavable | |
Single-use | |
Semi | |
0.2 mL | |
Non-sterile | |
Standard | |
26 cm | |
10.5 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.