missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fixed Tube Rack
For use with Fisherbrand™ Multi-Platform Shaker and Microplate Mini Shaker
£76.35 - £92.75
Specifications
Product Type | Fixed Tube Rack |
---|---|
Dimensions (L x W x H) | 262 x 112 x 140 mm |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15783798
|
Fisherbrand™
88861206 |
40 x 15 mL Tubes |
£89.85
Each |
In Stock
Log in to see stock. |
|||||
15793798
|
Fisherbrand™
88861207 |
27 x 25 mL Tubes, Tubes (25 mL) |
£76.35
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||||
15703808
|
Fisherbrand™
88861208 |
21 × 30mm dia., 50mL tubes, Tubes (5 mL) |
£92.75
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
Description
Maximum 2 per platformSpecifications
Fixed Tube Rack | |
262 x 112 x 140 mm |