missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Specimen Bottles
Suitable for media, diagnostic, storage, display and sample collection applications. Fisherbrand™ Glass Screw Neck Specimen Bottles are manufactured from clear Type 1B neutral glass.
£70.82 - £203.38
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Suitable for media, diagnostic, storage, display and sample collection applications |
Neck Style | Screw |
Thread Style | Screw |
Product Code | Brand | Volume (Metric) | Style | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Style | Price | Quantity & Availability | ||||||
14823552
|
Fisherbrand™
152063 + 110064 |
28 mL | Squat form | N/A | N/A | N/A | |||||
14833552
|
Fisherbrand™
151061 + 110060 |
1.75 mL | Tall form | N/A | N/A | N/A | |||||
14883552
|
Fisherbrand™
151066 + 110062 |
21 mL | Tall form | N/A | N/A | N/A | |||||
14873552
|
Fisherbrand™
151065 + 110062 |
14 mL | Tall form | N/A | N/A | N/A | |||||
14843552
|
Fisherbrand™
151062 + 110060 |
3.5 mL | Tall form | N/A | N/A | N/A | |||||
14893552
|
Fisherbrand™
151067 + 110063 |
28 mL | Tall form | N/A | N/A | N/A | |||||
15334789
|
Fisherbrand™
15334789 |
28 mL | Tall form |
£120.00
Pack of 190 |
In Stock
Log in to see stock. ![]() |
||||||
14863552
|
Fisherbrand™
151063 + 110061 |
7 mL | Tall form | N/A | N/A | N/A | |||||
Description
- With standard neck sizes
- Tall and squat form options
- 1 dram equates to approx. 3.55mL (or 1/8 fl. oz.)
- Closure not included
Specifications
Clear | |
Suitable for media, diagnostic, storage, display and sample collection applications | |
Screw | |
Flat Bottom Dram Vial |
Borosilicate Glass | |
Screw | |
Flat |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Glass Screw Neck Specimen Bottles